Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer jar mill, 115 VAC/60 Hz

EW-04172-50
$2,541.00 USD/EACH

Usually ships in 10 days.
Qty

  • Rugged lab mills withstand thousands of hours of operation—great for all your milling, tumbling, and polishing needs.
  • Silent operation with internal gear transmission—no chains or belts
  • Durable welded steel case with chip- and corrosion-resistant black powder coating
These jar mills are ideal for grinding laboratory or high-purity samples. High-quality, powder-coated finish protects the exterior from oils, solvents, and chemicals. Mills provide quiet, smooth operation with the 1/12-hp, direct-drive DC motor. Easy to clean and maintain, these lab mills require no tension adjustment or lubrication. Rollers and brackets are easily repositioned and secured by convenient allen-head bolts. Rollers measure 12-5/8" (32.1 cm) in length and accept jars from 2" (5.1 cm) to 10" (25.4 cm) in diameter. Maximum capacity of 30 lb (13 kg).

Low power consumption during continuous operation. Control speed from 10 to 260 rpm with front control knob, a potentiometer that adjusts power output voltage.


What's Included:
7-ft (2.1-m) cord with plug. Milling jars and media sold separately .
Product Type Jar Mills
Motor 0.0833 hp
Max load 30 lbs
Power (Hz) 60
Roller length 12.625 in L
Dimensions 18.25 in L x 13.5 in W x 6 in H
Power 115 VAC, 50/60 Hz
Brand Cole-Parmer
Power (VAC) 115





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title