Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer pH electrode, in-line, double-junction, no ATC 10-ft cable, BNC

EW-27001-90
$125.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $112.50/EACH
11 15% $106.25/EACH
25 20% $100.00/EACH

  • Integral, one-piece electrode and housing for installation convenience
  • Choose from single-junction or double-junccion designs
  • Options of BNC or stripped and tinned ends
In-line electrodes operate from 32 to 212°F (0 to 100°C) and have a chemical-resistant PVDF housing with a 1/2'' NPT(M) thread. Housing measures 4'' x 15/16'' diameter. Electrode extends 1'' beyond housing. Maximum pressure 100 psi. Measure pH from 0 to 13.
Note: 100 Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ thermistor ATC elements is a standard 1/4" phone plug.
Product Type pH Electrode
ATC element None
Max temperature 212°F(100°C)
Junction Double
pH range 0 to 13
Housing PVDF
Manufacturer number 1963778-010B
Brand Cole-Parmer

Accessories
Qty/Price
Availability

at $54.25 USD/EACH

Call 1-888-358-4705 for availability.

at $129.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title