Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer professional compound microscope; binocular, achromatic objectives; 115 VAC

EW-48923-20
$949.00 USD/EACH

  • Objectives provide superb optical clarity and resolution
Microscopes feature widefield 10x eyepieces with 4x, 10x, 40x, and 100x oil immersion DIN achromatic objectives and coarse and fine focus controls. A 12 V, 20 W halogen illuminator provides excellent lighting efficiency. The inclined head rotates 360°. The 140 x 135 mm stage has built-in, low-position graduated mechanical specimen holder and coaxial controls.
What's Included:
an Abbe N.A. 1.25 condenser, rack and pinion control, iris diaphragm, filter holder, and blue filter. The 115 VAC models include a 6-ft cord with three-prong plug.
Product Type Compound Microscopes
Magnification 40x/100x/400x/1000x
Maximum magnification 1000x
Head configuration Binocular
Eyepiece diameter 23.3 mm ID x 28.0 mm OD
Eyepiece magnification Widefield 10 X
Objectives Achromatic objectives, 4x/10x/40x/100x
Power (VAC) 115
Brand Cole-Parmer
Manufacturer number 162

Accessories
Qty/Price
Availability
Darkfield Attachment
EW-48922-62

at $59.00 USD/EACH

Usually ships in 12 days.
Camera adapter, 35 mm
EW-48923-31

at $159.00 USD/EACH

Call 1-888-358-4705 for availability.
Camera adapter, video
EW-48923-32

at $90.00 USD/EACH

Usually ships in 8 days.

at $1,355.00 USD/SET

Usually ships in 5 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title