Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer pump oil, 56 cSt, 1 gallon

EW-79755-02
$39.00 USD/GALLON

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $35.10/GALLON
12 15% $33.15/GALLON
24 20% $31.20/GALLON
    Cole-Parmer vacuum pump oil is formulated to ensure good performance and long pump life. CP 500 is a general-purpose high-viscosity oil. Use CP 19 in direct drive pumps to resist gum formation and oxidation. CP 20 exhibits a low vapor pressure and resists oxidation and thermal degradation—ideal for mechanical vacuum pumps. All types have a specific gravity of 0.86 g/mL.
    Discounts: Save 10% on 12-23 quarts, 15% on 24-35 quarts and 20% on 36 or more quarts. Save 10% on 4-11 gallons, 15% on 12-23 gallons and 20% on 24 or more gallons.
    Product Type CP 500
    Vapor pressure 2x10-4 torr at 25ºC
    Viscosity 56 cSt
    Brand Cole-Parmer
    Manufacturer number CPGP GAL (INLAND 43)





    Technical Resources
  • MSDS 1 (135 B)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title