Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer self-cleaning pH electrode, CPVC housing, 10-ft cable, BNC

EW-27003-00
$127.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $114.30/EACH
11 15% $107.95/EACH
25 20% $101.60/EACH

  • Flat electrode surface prevents buildup of solids
Use these unique double-junction electrodes in your most difficult pH and ORP applications. Flat surface does not collect suspended solids—fluid flow across the electrode provides a cleaning action that extends electrode life and improves performance. Annular junction reduces reference cell fouling.
Choose either a CPVC housing (max temp 80°C) or chemical resistant Ryton® housing (max temp 100°C). Both types have Viton® O-ring to hold glass bulb in place and a 10-ft shielded cable and can be used at pressure up to 100 psi. Built-in ATC elements and BNC connectors match a variety of meters and controllers. Install electrodes in tee fittings—3/4" NPT(M) thread and 1-3/4" insertion depth.
Note: 100 Ω Pt RTD ATC elements conform to DIN curve 43760.
Product Type pH Electrode
ATC element None
Max temperature 176°F (80°C)
ATC connector na
Junction Double
Housing CPVC
Process connection 3/4" NPT(M)
Cable length 10 ft
Connector BNC
Max pressure 100 psi
Manufacturer number 1922757-010B
Brand Cole-Parmer

Accessories
Qty/Price
Availability

at $61.20 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title