Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer single-syringe infusion pump, 115 VAC

EW-74900-00
$1,371.00 USD/EACH

  • Ideal for low-flow, low-pressure applications where precision is needed.
  • Backlit alphanumeric LCD guides you through setup and operating procedures.
  • Nonvolatile memory retains settings even after your pump is turned off.
  • Accurate to +/-0.5%
Features microprocessor motor control and precision gearing. Microprocessor automatically selects display units based on syringe used. Obtain precise flow rates down to 0.2 µL/hr. A wide dynamic range (6000:1) provides excellent flexibility. All commands can be programmed via the front-panel keypad. Settings can be changed while the pump is running.
What's Included:
Instruction manual, power cord
Syringe size accepted 10 µL to 60 mL
Syringe travel time 9.5 x 10 (-6) mm/min
Reproducibility ±.2%
Linear force 20 lb/sq. in
Accuracy ±.5%
Dimensions 9" x 4" x 6"
Brand Cole-Parmer

Accessories
Qty/Price
Availability

at $46.00 USD/EACH

Usually ships in 8 days.

at $123.00 USD/EACH

Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title