Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cole-Parmer triple-display clock/timer, NIST-traceable calibration report

EW-94411-10
$54.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $48.60/EACH
10 20% $43.20/EACH
    Cole-Parmer® triple-display clock/timer can be used as a digital clock, timer, or stopwatch. Timer displays time of day, or time remaining in any of the three timer chanels. Each channel can be used either simultaneously or independently. Memory recalls previous time set. Display allows simultaneous up and down timing on different channels with unlimited time-outs. Alarm tones are unique for each channel and have adjustable volume. Flashing LCD indicates alarm condition.
    What's Included:
    one AAA battery and NIST-traceable calibration report supplied by the manufacturer.
    Timing capacity 99 hr, 59 min, 59 sec
    Product Type Digital Multiple Channel Timers
    Display triple LCD, 3/8"H
    Count direction up/down
    Clock Yes
    Alarm 1 min continous beep and visual
    Resolution 1 sec
    Power one AAA battery
    No. of channels three
    Dimensions 3-1/4"W x 3"H x 1"D (8.3 x 7.6 x 2.5 cm)
    Certifications NIST-traceable calibration report supplied by the manufacturer
    Accuracy ±0.001%
    Brand Cole-Parmer
    Manufacturer number 5000CP

    Accessories
    Qty/Price
    Availability

    at $21.25 USD/PACKAGE of 12

    In stock.
    Calibrations
    Qty/Price
    Availability

    at $55.00 USD/EACH
    Usually ships in 4 days.




    Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title