Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cole-Parmer ultrasonic cleaner with timer, heater, temperature monitor, and degas, 2-1/2 gallon, 230 VAC

EW-08893-26
$1,710.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Improved 42 kHz high-frequency sound waves provide greater cleaning power and increased reliability
  • Sweep frequency provides uniform cleaning by creating overlapping sound waves
These cleaners transform low-frequency AC current into 42 kHz high-frequency sound waves via a piezoelectric transducer. The transducer creates sinusoidal waves, which in turn cause cavitation—the formation and violent collapse of minute vacuum bubbles in the solution. These implosions thoroughly scrub every surface with which the solution makes contact, yet are not harsh on delicate items.
The leakproof housing features super-sealing double O-rings and recessed ventilation. The 304 stainless steel tank is surrounded by a durable, impact-resistant polypropylene housing. Sealed membrane control panel is impervious to splashes and spills.
Cleaners with heater, digital timer, temperature monitor, and degas feature are perfect for your critical cleaning applications. The degas feature eliminates air bubbles from the solution for more efficient cleaning. Built-in temperature sensor prevents overheating, automatically shuts down heating and ultrasonics when solution exceeds 158°F(70°C). Heater is adjustable from 68 to 156°F(20 to 69°C); set timer cleaning cycle up to 99 minutes.
The 1-1/2-, 2-1/2-, and 5-1/2- gallon cleaners have a quick-disconnect drain.
The 1/2- and 3/4-gallon cleaners have a pour spout.
Never use ultrasonic cleaners with flammable solvents. A cleaning solution must be used with these cleaners. Use an insert tray or beaker positioning cover and beaker with these ultrasonic cleaners. Ultrasonic acticity is greatest starting about an inch from the bottom of the tank.

What's Included:
Polypropylene lid (a SS lid on 08894-series), integral handles, nonskid feet, and a 7 1/2-ft power cord (115 VAC models include plug; 230 VAC models do not include plug). Order cleaning solutions separately.
Product Type Ultrasonic Cleaner
Capacity (gal.) 2.5
Tank dimensions (" L) 11.5
Tank dimensions (" W) 9.5
Tank dimensions (" H) 6
Frequency output (Hz) 42000
Power (Hz) 50/60
Power (Amps) 2.1
Power (VAC) 230
Brand Cole-Parmer
Manufacturer number CPN-956-538 (B5510E-DTH)

Accessories
Qty/Price
Availability

at $133.00 USD/EACH

In stock.

at $149.00 USD/EACH

In stock.

at $61.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title