Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Colony Doc-It Imaging Station 230V

EW-97701-04
$6,946.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Automated and accurate colony counting made simple and speedy
  • High-resolution camera and intuitive interface capture, count, and report colony sizing information with one touch of a button
  • Easy-access alcove accepts pour, spread, and spiral plates and filters plates from 33 to 150 mm
  • Versatile selection of darkfield light, epi and transillumination white light, or epi blue light covers all of your sample requirements
  • Easily comply with FDA regulations, with supporting GMP, GLP and CFR documentation
Use this imaging station to quickly process and count colonies in research and microbiological studies. Simply place the colonies in the station, select the proper light source, capture the colony image with the integrated high-resolution color camera, and with the touch of a button, automatically count the colonies! The compact footprint is designed with the small lab bench in mind. Detachable doors provide a darkroom environment when necessary to visualize Green Fluorescent Proteins (GFP).

The intuitive user interface lets you capture, count and report sizing information for inhibition zones. The high-resolution digital color camera with autofocus captures images effortlessly with no need for adjustments. Select from one or multiple light sources: darkfield, epi and transillumination white light, and epi blue light.

Order the optional GFP filter to enable visualization of the GFP reporters. Extensive software functions offer image enhancements, annotation and reporting tools, and the ability to distinguish between positive and negative bacteria. Identify colonies as small as 0.08 mm in diameter. Easily define parameters including filter and color differentiation by group or size. With your user-defined intervals, capture images while your colonies grow. Capture your results in a detailed statistical report. Save images in multiple formats, create macros for repeat experiments, and export your data to Excel® or other programs. A range of light sources, lighting modes, and specialized software functions allow comprehensive functions for imaging, numbering, and quantitating single zones in addition to arrays.
What's Included:
counting/capture software (compatible with Windows® XP Pro SP2).
Lens 6x optical zoom, 4x digital zoom
Filters two positions (filters optional)
Camera high-resolution color, 15.1 megapixels, USB interface
Image Resolution from 640 x 480 pixels up to 4000 x 3000 pixels
Product Type imaging station
Image capture software control
Colony counting automated
Lighting darkfield, transillumination white, epi white, epi blue
Dimensions 13" W x 17 1/2" H x 12 1/2" D (34.3 x 44.5 x 31.8 cm)
Power 230 VAC
Brand UVP
Manufacturer number 97-0539-02

Accessories
Qty/Price
Availability

at $1,034.00 USD/EACH

Usually ships in 6 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title