Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Combination Audible/Incandescent Light, Amber, 120 VAC

EW-10404-05
$127.30 USD/EACH

Usually ships in 14 days.
Qty

  • Alarm features both audible and visual status indication
Internal buzzer produces 85 dB at 10 feet (95 dB at 1 meter). Synchronized to buzz at the same rate (75 beats per minute) as the visual signal. Operates in temperatures from -31 to 150°F (-35 to 66°C). Polycarbonate housing is rated for NEMA 3R rain-tight applications. Flashing light provides simple incandescent signaling; strobe provides a more intense alert warning.
Three mounting configurations provided: surface mount, integrated 1/2-inch pipe mount, and 4-inch electrical box mount.
Color Amber
Decibel (dB) range 85 at 10 ft
Power 120 VAC, 0.27 amps
Dimensions 6 1/2"H x 5 3/4" dia
Manufacturer number AV1-120A-CP CP
Model AV1-120A-CP CP





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title