Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Combination Filter/Ultraviolet Sterilizer; 2 GPM, 120 VAC

EW-99280-12
$434.00 USD/EACH

  • Filtration and sterilization in one compact unit!
  • Filters particulates down to 0.5 µm; UV system kills 99.9% of bacteria
These filter/sterilizers feature a UV bulb in the center of a carbon filter cartridge—the filter system removes chemicals and sediment, while the UV system kills 99.9% of the bacteria. UV bulb life is 9000 hours. Sterilizers feature an extended pass carbon block (EPCB) filter designed to provide longer contact with the UV system. Filter has 0.5 µm pore size to effectively remove chemicals, sediment, and Giardia cysts.

Order an optional faucet kit, replacement filter, and replacement UV bulb separately.

The 2-GPM sterilizer features a clear housing. Inlet and outlet connections are 3/4" NPT(F). The 2-GPM sterilizer comes with a 6-ft cord; available for 120 or 220 VAC operation (120 VAC model includes a three-prong plug).



What's Included:
brackets, mounting hardware, and 5 feet of polypropylene tubing (adapters included).

VAC/Hz 120 VAC, 60 Hz
Watts 16
Inlet connection 3/4" NPT(F)
Outlet connections 3/4" NPT(F)
Flow rate 2 GPM
Dimensions 5-1/2"W x 15"H x 5-1/2"D

Replacement parts
Qty/Price
Availability

at $75.00 USD/EACH
In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title