Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Compact Variable-Speed Universal Centrifuges; 230V; 50/60Hz

EW-17306-06
$1,850.00 USD/EACH

Usually ships in 9 days.
Qty

  • Rotor choice offers flexibilty - process capacities from 0.2 to 50-mL
  • Set and view speed in both rpm and g-force
  • Adjust acceleration and deceleration rates to ten different levels
  • Imbalance sensor disables centrifuge and flashes an error message if unstable operating conditions occur
Control all settings with single ergonomic adjustment knob. Unit can be set for timed run or continuous operation. Preselect rotor code for rpm/RCF conversion. Splash proof LCD display lets you view preset and actual values. Accepts 6 5mL tubes, 18 1.5mL, 12 15mL or 6 50mL tubes depending on rotor assembly.

Durable ABS-plastic housing resists chemical spills and limits noise to under 60 dBA. Lid lock system improves safety by preventing the centrifuge from operating while the lid is open.
What's Included:
6-ft cord with plug. Order rotor separately.
Product Type Centrifuge
Capacity Dependent upon rotor
Max rpm 6000
RPM range 200-6000
Timer 10 sec to 99hrs, 59min
Max RCF 4180 x g
Brand Hermle
Manufacturer number CO206-A-230V

Accessories
Qty/Price
Availability

at $555.95 USD/EACH

In stock.

at $751.90 USD/EACH

In stock.

at $588.00 USD/EACH

Call 1-888-358-4705 for availability.

at $415.00 USD/EACH

Usually ships in 9 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title