Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Compression threaded adapter, PFA, 1/4" tubing OD x 1/8" female NPT

EW-31320-52
$34.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $30.60/EACH
50 15% $28.90/EACH
100 20% $27.20/EACH
Usually ships in 13 days or sooner.
Qty
Tube OD (in.) 0.25
Product Type Compression fittings
Sterilization Ethylene Oxide (ETO) or Autoclave
Material PFA
NPT(F) 0.125
Brand Parker Hannifin
Manufacturer number GAFS-42





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title