Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Conductivity Cell; K=1.0, SS, In-Line; 100 Ohm Pt RTD ATC

SI-19500-45
$173.00 USD/EACH

  • Economical replacements for a variety of controllers
  • Ten-foot cables with stripped ends
  • Flow-through, in-line, swage, and dip styles available
Cells withstand pressures up to 150 psi (at 135°C for SS; 25°C for CPVC and PVDF).
Product Type Conductivity Cell
Cell constant 1.0
Body material 316 Stainless Steel
Electrode material Stainless Steel
Temp range -5 to 140°C
Max temperature (°C) 140
Min temperature (°C) 5
Cable length 10-ft
Fitting 1/2" NPT(M)
Cell type In-line
Brand Eutech Instruments
Manufacturer number C621-2-1-1
Model C621-2-1-1

Accessories
Qty/Price
Availability

at $54.25 USD/EACH

Call 1-888-358-4705 for availability.

at $129.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title