Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Conical-Bottom Disposable Glass Centrifuge Tubes, Screw Cap, 15 ml, 125/case

EW-34534-10
$112.00 USD/CASE

    Corning disposable glass centrifuge tubes are manufactured from PYREX® Type I borosilicate glass, which has more consistent uniform wall thickness. Tubes are ungraduated and available in two styles: threaded for disposable phenolic screw caps, or with a tooled rim for secures snap cap sealing. Caps are sold separately below. The disposable polyethylene snap-caps are manufactured to rigorous standards to ensure a leak proof seal. For screw caps, select either disposable phenolic caps with rubber liners, or reusable screw caps with PTFE liners for improved chemical resistance.
    Product Type Conical-bottom Tubes
    Cap Screw Cap
    Dimensions (OD (mm)) 17
    Dimensions (L (mm)) 126
    Capacity (mL) 15
    End type Conical
    Graduations None
    Autoclavable Yes
    Max RCF 3000
    Material Glass
    Qty/cs 125
    Brand Pyrex
    Manufacturer number 99502-15
    Model 99502-15

    Accessories
    Qty/Price
    Availability

    at $277.00 USD/CASE

    In stock.

    at $138.00 USD/CASE

    Usually ships in 12 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title