Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Consistometer, 240 mm length

EW-59950-00
$571.00 USD/EACH

  • Verify the consistency, viscosity, and flow rates of fluids
  • Meets military specification R-81294B for paint manufacturing
Use this consistometer to determine the consistency of viscous materials by measuring the distance that the material flows under its own weight in a given time interval. Consistometer checks against consistency, viscosity, and flow rate standards. Ideal for predetermining product formulas to standardize production lots.
Consistometer requires only 75 mL of sample for measurement. Engraved graduations in 0.5-cm divisions ensure accurate results; spring-loaded gate prevents premature sample flow. Stainless steel construction prevents corrosion.
Product Type Consistometer
Sample volume 75 mL
Resolution 0.5-cm divisions
Dimensions 14"L x 3-1/2"W x 5-1/2"H (35.6 x 8.9 x 14.0 cm)





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title