Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Contact Angle Meter 110 VAC, 50/60Hz

EW-59780-20
$7,850.00 USD/EACH

Usually ships in 7 days.
Qty

  • High-accuracy contact angle measurement for surface anaylsis
Take contact angle readings of liquid droplets on small, flat, curved, or cylindrical surfaces to determine surface wettability. Ideal for applications that require grading surface treatments, testing surfactants, ink adhesion, and checking materials before bonding or applying coatings.
How it works: Place a droplet of test liquid on a substrate with the included syringe needle. The droplet attaches to the substrate surface, and a shadow image of the droplet is projected. Projection screen micrometers use optical magnification to project the image onto a screen for measurement.
This projection screen micrometer features an adjustable specimen holder for vertical/axial alignment of the image; sliding screen provides horizontal adjustment. Locking knob holds the position of the projected droplet in place. To read droplet angle, align tangent line from the contact point of the corner of the image to the highest point of the image; measure with the specially calibrated protractor scale.
What's Included:
fiber-optic illuminator, light pipe, and syringe needle.
Measured angle range 2 to 180°
Magnification 6:1
Droplet size adjustable, 0.5 µL minimum
Syringe capacity 0.2 mL
Measured tubing diameter 0.020" to 0.125"
Dimensions 10"W x 23"L x 16"D
Specimen holder 2" x 2"
Smallest tested surface 0.007 in2
Accuracy ±0.8°
Power 110 VAC, 50/60 Hz

Accessories
Qty/Price
Availability

at $203.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title