Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Controlled Atmosphere Glove Box, 115V

EW-34762-00
$9,400.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Contamination-free work environment at an affordable price
  • Leak-tight environment for for work with contamination-sensitive products
  • Chemical-resistant work surface resisits spills
These glove boxes feature a liner of one-piece molded, medium density polyethylene and a dry powder epoxy-coated steel exterior. The chamber features a 1/4" thick laminated safety glass viewing window with powder-coated steel frame and neoprene gasket. The cutout is 26 2/5"W x 12 1/2"H, and is easily removable for loading equipment. Space-saving inner and outer transfer chamber (11" nominal ID x 12"L) doors pivot upward, and are counterbalanced and equipped with quick-latches, allowing for the use of a vacuum. Units also feature an interior ceiling mounted electrical duplex receptacle with a 5 amp maximum load, and a flourescent lamp that is easily replaceable from the top of the unit.
This 13 cubic foot interior unit has been factory tested for leakswhile pressurized, with virtually no detectable leaks. The unit meets Class I atmosphere containment conditions for oxygen leak rates. Unit contains six manual valves with 3/8" compression fittings and 3/8" hose barbs. Two valves on the main chamber and two on the transfer chamber are for purging and filling gas, and the remaining two on teh main glove box are for drying train connections. Pressure gauges on the main chamber and transfer chamber allow you to monitor and maintain your desired pressure. Controlled atmosphere glove boxes are ideal for use where low levels of oxygen or moisture are important, making these units perfect for use with organometallics, alternative energy cells or hydrophilic chemicals.
Controlled atmosphere glove boxes require a supporting base, vacuum source for purging, and inert gas for filling.
Chamber size 33.5 in W x 27.5 in D x 25 in H
Transfer chamber dimensions 33.5 in W x 27.5 in D x 25 in H
Product Type Glove Boxes
Overall dimensions 52.7 in W x 31.6 in D x 40 in H
Side door dimensions 11 in Diameter x 12 in L
Power (Hz) 60
Dimensions 52.7 in W x 31.6 in D x 40 in H
Power (VAC) 115
Brand Labconco
Manufacturer number 5220100
Model 5220100

Accessories
Qty/Price
Availability

at $2,205.00 USD/EACH

Call 1-888-358-4705 for availability.

at $2,205.00 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title