Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Controlled Environmental Chamber, 115 VAC, 60z

EW-37710-00
$10,920.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Allows for storage of humidity-sensitive samples
  • Ideal for humidity instrument calibration
  • Complete ready-to-use system
  • Log chamber parameters with included recorder outputs
Use these roomy chambers for complete environmental control of your critical applications. Systems run automatically after setup.
Airtight chamber is made of white acrylic with clear acrylic front and top panels for viewing. Chamber has two access doors. Use the smaller side door to place samples with minimum disturbance. Use the larger front door with attached accordion neoprene gloves to place larger equipment. Left panel has a 1-½" (3.8 cm) ID access tube for feeding cables and tubing into the chamber.
For dehumidification, a pump draws in chamber air through a plastic desiccator column and returns it to the chamber. The modified ultrasonic humidifier holds up to 1.3 gallons (5 liters) of water. The built-in 500-watt heater raises temperature to your set point quickly. Cool chamber with liquid CO2 (not included).
Easily control humidity and temperature via front control panel—feature dual LCDs. Upper display shows temperature set point and current reading. Lower display shows humidity set point and current reading. Removable control modules allow for easy service and calibration.
A perforated aluminum panel inside the chamber houses a fan and heater. Fan circulates chamber air to maintain even humidity and temperature levels. Built-in fluorescent lighting illuminates chamber. A weatherproof dual AC outlet is mounted on the right inner wall.
*Models 37710-15 and -05 do not include fans.

What's Included:
chamber with built-in controllers, desiccant/pump dehumidification system, humidification system, accordion-style sleeve with gloves, tubing (for connecting humidifier and CO2 tank to the chamber), sealing putty, and 7-1/2-ft (2.3 m) cord with grounded plug.
Display two 3 1/2-digit LCDs, 0.63"H
Temp uniformity ±3.6°F (2°C)
Temp accuracy ±1.8°F (1.0°C)
Humidity range 5 to 98% RH
Humidity resolution 0.1%
Humidity accuracy ±2% RH
Humidity uniformity ±3% RH
Dimensions (chamber) 25-1/2"W x 22"H x 47"D (64.8 x 55.9 x 119.4 cm)
Chamber material 3/8" (1.0 cm)-thick acrylic
Output Humidity: 0 to 0.5V (over 0 to 100% RH span)
Temperature: 1 mV/°C or 1.8°F
Set point tracking Humidity: ±0.5% RH
Temperature: ±1.8°F (1.0°C) full scale
Temp range 32.0 to 122.0°F (0.00 to 50.0°C)
Access opening Front: 32"L x 14"H (81.3 x 35.6 cm)
Side: 14"L x 4"H (35.6 x 10.2 cm)
Temperature resolution 0.1°F/°C
Power 115 VAC, 60 Hz





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title