Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Controlled Humidity Chamber, 115 VAC

EW-03323-00
$3,410.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Add components to personalize your system
  • Desiccator pump system provides a dry environment
  • Produces low chamber humidity without continuous pump operation
Create a controlled humidity environment, from 5 to 98% RH, when you use this chamber with a humidifier (order separately). Access door is held closed by a single half-turn latch with a gasket to ensure an airtight seal. Use the accordion-style neoprene gloves to handle your instrumentation and test samples inside the chamber. The externally mounted desiccator contains a self-indicating drying agent (order replacement Drierite® 07193-15 separately).

To build a complete system like the one pictured, order the following components:

  • Controlled Humidity chamber
  • Dehumidification controller 37700-02
  • Hygrothermograph 37250-00
    What's Included:
    chamber, desiccant/pump drying system, circulating fan, accordion-style sleeve with gloves, and 5-ft cord with standard plug.
    Humidity range 5 to 98% RH
    Humidity resolution 0.1% RH
    Humidity accuracy ±3% RH
    Humidity uniformity ±3% RH
    Dimensions (chamber) 24"W x 18"H x 36"D (61.0 x 45.7 x 91.4 cm)
    Chamber material 0.25"-thick cast acrylic
    Access opening 12" x 12" (30.5 x 30.5 cm)
    Power 115 VAC, 60 Hz

  • Accessories
    Qty/Price
    Availability

    at $250.00 USD/CARTON

    In stock.

    at $644.00 USD/EACH

    In stock.

    at $2,120.00 USD/EACH

    Call 1-888-358-4705 for availability.

    at $610.00 USD/EACH

    Call 1-888-358-4705 for availability.




    Technical Resources
  • MSDS 1 (135 B)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title