Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cooling tower for process gauges, spiral style, 1/2" NPT F/M

EW-68332-07
$38.00 USD/EACH

Usually ships in 4 days.
Qty

  • Protect your pressure instruments from high temperatures
These perforated and spiral cooling towers protect pressure instruments during high temperature applications - ideal for use with pressure gauges, switches, and transmitters where the process media temperature exceeds the rating of the instrument. Choose the perforated style when a protective shell surrounding the stainless steel tube. Choose the spiral style for applications where no protective shell is required. Both the spiral and perforated styles are made with 316L stainless steel.
Product Type Pressure accessories
Media compatibility compatible liquids and gases
Wetted materials 316L SS
Range 0 to 5800 psi
Process connection 1/2" NPT(M/F)
Brand Dwyer





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title