Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

CoorsTek High-Form Crucible, Porcelain; 30 mL, 43 mm top OD, 37 mm H, pk of 12

EW-17803-08
$87.00 USD/PACKAGE of 12

    High-form crucibles are glazed inside and out except for outside bottom and rim. Autoclavable.
    Product Type Crucibles, High-Form
    Capacity (mL) 30
    Material Porcelain
    Top OD (mm) 43
    Qty/pk 12
    Brand CoorsTek
    Manufacturer number 60107

    Accessories
    Qty/Price
    Availability

    at $78.50 USD/EACH

    In stock.

    at $102.00 USD/PACKAGE of 12

    In stock.

    at $601.00 USD/CASE of 72

    Call 1-888-358-4705 for availability.

    at $34.50 USD/EACH

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title