dummy
EW-17803-32
High-form crucibles are glazed inside and out except for outside bottom and rim. Autoclavable.
| Product Type |
Crucibles, High-Form |
| Capacity (mL) |
50 |
| Material |
Porcelain |
| Top OD (mm) |
53 |
| Qty/pk |
24 |
| Brand |
CoorsTek |
| Manufacturer number |
60109 |
at $78.50 USD/EACH
In stock.
at $58.00 USD/PACKAGE of 6
In stock.
at $560.00 USD/CASE of 60
Call 1-888-358-4705 for availability.
at $34.50 USD/EACH
In stock.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334