Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

CoorsTek Porcelain Unglazed Rose Crucible, 75 mL; 6/Pk

CoorsTek  |   Mfr# 60166   |   Item# EW-17809-00

$75.00 USD/PACKAGE of 6

Are you a reseller or buying in bulk? Call us today.

Available for order
or call 1-888-358-4705 to order
    Plain crucible without glaze. Ideal for general drying applications. Autoclavable.
    Capacity (mL) 75
    Top OD (mm) 50
    Material Porcelain
    Manufacturer number 60166
    Brand CoorsTek
    Qty/pk 6

    Technical Resources
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      Does this crucible come with a lid?
      Asked on 10/29/2012 by Tony

      1 answer



        No, this does not come with a lid. At this time CoorsTek does not make a lid for this size and unglazed.

        Answered on 10/30/2012 by Jen from Technical Support
    • Q:

      I would like to know if they can withstand temp. up to 2800F or not.
      Asked on 2/10/2011 by Ben

      1 answer



        No, this crucible will not withstand temperatures up to 2800 F. This crucible will withstand temperatures up to 2552 degrees F (1400 degrees C).

        Answered on 2/14/2011 by Jaime from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews