Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Corning Digital Stirring Hotplate, 5" x 7", 120 VAC

EW-84303-40
$487.90 USD/EACH

  • Feature international symbols for easy recognition by all operators
  • Microprocessor-controlled feedback maintains constant speed and temperature
  • Digital display provides easy-to-read, LED-indicated temperature and speed settings
  • Small footprint and low profile conserves lab space and easily fits inside a hood or cabinet
Flat, bright white Pyroceram® brand glass ceramic top material provides uniform heating, is easy to clean, and resists scratches, corrosion, and chemicals. The housing features a spill trough to deflect spills away from the display and control knobs. Electronics are sealed and enclosed to protect against harsh chemicals. An external support rod holder let you mount a thermometer, electrode, or burette. Units automatically adjust to large increases in speed to minimize stir bar decoupling.
Stirring hot plates feature a LED light to warn you if temperature exceeds 140°F (60°C). Temperature display is adjustable in 5° increments and indicates when set temperature is reached. Separate temperature sensor will cut-off power if the unit overheats. Unit can
Product Type Stirrer (Hot Plates)
Max load capacity (lbs) 25
Speed (rpm) (low) 60
Speed (rpm) (high) 1150
Max temperature (º C) 550
Top plate material Ceramic
Top plate dimensions (in.) 5 in x 7 in
Dimensions 7.75 in x 4.25 in x 11 in
Max stirring volume (Liters) 5
Plug type U.S. std
Model 6795-420D
Brand Corning
Manufacturer number 6795-420D
Power 120 VAC, 60Hz, 5.9 amps

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 16 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title