Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Count up/down timer, NIST-traceable calibration report

EW-94460-04
$45.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $40.50/EACH
10 20% $36.00/EACH
    Count up/down timers can be programmed to count up or down to 100 hours with a 1-second interval. After the count down cycle, the timer counts up to indicate elapsed time and sounds an audible alarm when time has elapsed. Memory recalls the last setting for easy reuse. Timer can double as an alarm clock.
    What's Included:
    built-in stand, pocket clip, magnet, one 1.5 V button cell battery, and an NIST-traceable calibration report supplied by the manufacturer.
    Timing capacity 100 hr
    Product Type Digital Keypad Style Timers
    Display LCD.3125 in H
    Count direction up/down
    Clock Yes
    Alarm 1 min beep or visual
    Resolution 1 sec
    Power 1.5 V button cell
    No. of channels one
    Dimensions 2.75 in x 2.75 in x 0.5 in
    Certifications NIST-traceable calibration report supplied by the manufacturer
    Accuracy ±8.64 sec/day
    Brand Cole-Parmer
    Manufacturer number 5021CP W/CERTIFICATION

    Accessories
    Qty/Price
    Availability

    at $15.50 USD/PACKAGE of 6

    In stock.
    Calibrations
    Qty/Price
    Availability

    at $55.00 USD/EACH
    Usually ships in 4 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title