Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Counter top mounted combination eyewash/drench hose with stay-open valve

EW-06767-62
$362.00 USD/EACH

  • Meet ANSI standards for both eyewashes and drench hoses
Combination eyewash/drench hose units have two GS-plus sprayheads. All sprayheads feature self-regulating flow control valves to provide a soft, balanced flow of water and built-in filters remove debris from water. Eyewash/drench hose units are 100% factory assembled and tested.

Compliance: ANSI Z358.1-2004
Model 06767-62 has a stay-open valve activated by a push handle.
Product Type Combination Eyewash/Shower Systems
Flow rate Eyewash Flow: GPM 3.6
Eyewash Fixture Material Chrome-plated brass
Compliance ANSI Z385.1-2009
Inlet connection 3/8" NPT(M)
Hose Length 8 ft (2.4 m) recoiling
Hose material Reinforced PVC
Mount Countertop Mount
Brand Guardian Equipment
Manufacturer number G5022
Model G5022





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title