Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Crew CL4 Wipes, 12" X 12", 100/box, 5 boxes/case

EW-33670-20
$201.00 USD/CASE of 500

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $180.90/CASE of 500
50 15% $170.85/CASE of 500

  • Low-lint critical task wipes are absorbent, soft, and nonabrasive
Wipes won’t scratch delicate surfaces and they wipe surfaces clean without leaving residue.Solvent-resistant KimTech CL4 wipes are made of a single-ply, nonwoven fabric specially bonded to eliminate surface fibers and trap particles.
Product Type Wipes
Description Crew wipes
Qty/cs 100/box, 5 boxes/case
Size 12 in x 12 in
Compliance ISO Class 4 (formerly Class 10)
Brand Kimberly-Clark
Manufacturer number 33330
Model 33330





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title