Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cryo-Apron aprons, 24"W x 42"L

EW-09113-38
$156.00 USD/EACH

  • Ideal for use with cryogenically cold materials and in clean rooms
  • 100% waterproof liner prevents spilled fluid and cold equipment from coming in contact with the torso
  • Semiporous nylon material on both sides is durable yet breathable and resists most solvents and chemicals
  • Adjustable plastic fasteners at waist and neck snap easily into place
Rated for use with LN2 vapor phase and liquefied natural gas (LNG). Note: Do not immerse in liquid nitrogen. Lightweight insulation is nontoxic and asbestos-free; provides warmth without bulk. Aprons are machine washable/dryable and static-free.
Product Type Aprons
Description Apron
Size 42" L x 24" W
Color Blue
Material Nylon
Length (in.) 42
Quantity 1/ea
Manufacturer number CA42
Brand Cryo-Apron
Model CA42





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title