Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cryogenic label for laser printers, 1 1/2"W x 3/4"H

EW-62206-71
$79.00 USD/PACKAGE of 1200

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $71.10/PACKAGE of 1200
30 15% $67.15/PACKAGE of 1200
120 20% $63.20/PACKAGE of 1200

  • Labels are chemically resistant and adhere to all plastics without cracking, peeling, or degrading.
  • Perfect for cryogenic storage and can take the heat as well—withstand temperatures from -196°C to 150°C.
The heat resistant, stay-flat sheets will not jam in laser printersLabels withstand conventional and cryogenic storage (vapor & liquid phase nitrogen storage) to -196°C. boiling water baths to 100°C and dry heat up to 150°C. Polyolefin labels adhere to all plastics, glass, and metals. Resist detergents, oils, solvents, and caustic agents without peeling or falling off. Note: Do not apply to moist or siliconized tubes.
Product Type Labels
Dimensions 1.28125 in W x x 0.75 in H





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title