Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cylidrical Tank with Cover, HDPE, 200 Gal.

EW-06317-31
$728.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Seamless tanks are rotation-molded
Cylindrical tanks have rounded corners and an outside rim flange for strength and ease of handling. To order larger tanks, or tanks for special applications, call our Application Specialists for more information.
Tanks with 30-gallon capacity or less have a raised-center bottom for complete drainage. Tanks with 55-gallon capacity or more have a spoked bottom.
High-density polyethylene (HDPE) tanks come with or without a needle-type polypropylene spigot. Spigot has 1-1/8"-12 female screw thread. Spigot is mounted on a welded polyethylene boss and accepts 5/8" ID tubing.
Polypropylene (PP) tanks offer good stress-crack and chemical resistance. Maximum service temperature up to 104°C (220°F).
Product Type Cylindrical Tanks
Volume (gal.) 200
Material HDPE
Height (in.) 51
Max temperature 150°F/65°C
OD (in.) 36 at bottom. Add 2 in to approximate OD at top.
Wall thickness (in.) 0.25 in





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title