Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cylinder, 1000 ml, Class A , To Contain, Certificate of Calibration and Traceability

EW-34300-30
$385.00 USD/EACH

Usually ships in 13 days or sooner.
Qty

  • Available with Certificate of Traceability and Certificate of Calibration
  • Calibrated To Deliver
  • Single metric scale
  • Meet ASTM E 438
Choose cylinders with certificate of traceability to NIST standards or with certificate of calibration and traceability. All support ISO 9000 requirements and are calibrated in accordance with ASTM E 542. Cylinders meet ASTM E 694 specifications and accuracy requirements of ASTM 1272. Cylinder glass meets ASTM E 438.
Each cylinder features an easy-to-read white scale and a molded base to decrease risk of accidentally knocking it over. Models with certificate of calibration and traceability feature fused-in serial numbers.
Product Type Graduated Cylinder
Capacity (mL) 1000
Material Glass
Tolerance (mL) ±3.0
Quantity 1
Graduation interval 10.0 mL
Height 46.0 cm
ASTM tolerance All support ISO 9000 requirements and are calibrated in accordance with ASTM E 542. Cylinders meet ASTM E 694 specifications and accuracy requirements of ASTM 1272. Cylinder glass meets ASTM E 438.
Model CP08559GC
Brand Cole-Parmer
Manufacturer number CP08559GC

Calibrations
Qty/Price
Availability

at $66.00 USD/EACH
Usually ships in 9 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title