Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cylinder, 1000 ml, Class A, To Contain, Certificate of Traceability

Item# EW-34300-29

$150.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Available with Certificate of Traceability and Certificate of Calibration
  • Calibrated To Contain
  • Single metric scale
  • Meet ASTM E 438
Choose cylinders with certificate of traceability to NIST standards or with certificate of calibration and traceability. All support ISO 9000 requirements and are calibrated in accordance with ASTM E 542. Cylinders meet ASTM E 694 specifications and accuracy requirements of ASTM 1272. Cylinder glass meets ASTM E 438. Each cylinder features an easy-to-read white scale and a molded base to decrease risk of accidentally knocking it over. Models with certificate of calibration and traceability feature fused-in serial numbers.
Capacity (mL) 1000
ASTM tolerance All support ISO 9000 requirements and are calibrated in accordance with ASTM E 542. Cylinders meet ASTM E 694 specifications and accuracy requirements of ASTM 1272. Cylinder glass meets ASTM E 438.
Model CP08559G
Tolerance (mL) ±3.0
Material Glass
Brand Cole-Parmer
Qty/ea 1

Calibrations
Qty/Price
Availability

at $67.75 USD/EACH
Usually ships in 6 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought