Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cylinder, Pyrex Brand 3025, graduated, 250 mL

EW-34546-05
$59.00 USD/PACKAGE of 1

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $53.10/PACKAGE of 1
10 15% $50.15/PACKAGE of 1

  • Double metric scale, economy
These double metric scale cylinders are calibrated "to contain." These economical cylinders are ideal for many general laboratory procedures.
Graduated ware must carry markings listing its capacity and the temperature at which it should be used, and whether the piece was calibrated T.C., "to contain," or T.D., "to deliver," the stated volume. T.C. calibration indicates the volume held in the container at each mark. With T.D. calibration, each mark indicates the amount of air-free distilled water at 20°C that is delivered when it is poured out.
Product Type Graduated Cylinder
Capacity (mL) 250
Material Glass
Quantity 1
Graduation interval 2.0 mL
Height 34.0 cm
Model 3025-250
Brand Pyrex
Manufacturer number 3025-250

Calibrations
Qty/Price
Availability

at $66.00 USD/EACH
Usually ships in 9 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title