Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

DNA AWAY Surface Decontaminant, Case of (12) 250 ml bottles

EW-25715-05
$305.50 USD/CASE

Call 1-888-358-4705 for availability.
Qty

  • The fast, effective way to remove RNase and DNA contamination
These surface decontaminants provide a safe, fast, and proven alternative to remove nuclease and DNA contamination from benchtops, instruments, pipettors, glass, and plasticware. Conventional methods to remove RNA and DNA contamination use a Diethylpyro-carbonate (DEPC) treatment, which is suspected to be carcinogenic and must be handled with gloves and under approved fume
hoods at all time.

DNA AWAY requires no prep time and is ready to use straight out of the 250-mL bottle.
Description DNA AWAY® Surface Decontaminant
Quantity 12/case
Volume 250 mL Bottle
Brand AWAY®
Manufacturer number 7010

Build a complete system




Technical Resources
  • MSDS
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title