Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Data Logging Hot-Wire Anemometer with CFM/CMM and 8:1 IR Thermometer

EW-30009-51
$499.00 USD/EACH

Usually ships in 4 days or sooner.
Qty

  • Built-in infrared thermometer measures noncontact surface temperatures
  • Five available air speed units— ft/min, m/sec, mph, km/hr and knots
  • Measures air flow volumes up to 2.5 million CFM (72,000 CMM)
  • Hot-wire sensor handles even the slightest (2 ft./min) air movement with ±3% accuracy
  • Capture up to 20,000 data points
This hot-wire anemometer has a large backlit LCD that simultaneously displays air flow volume or speed plus remote surface temperature. Ideal for measuring both the volume and temperature of low-speed air flows. A telescoping hot-wire probe extends ot 36" (91.4 cm) for hard-to-reach areas.

The built-in infrared (IR) thermometer allows safe, noncontact measurement of surface temperatures. It offers a distance-to-target ration of 8:1 and emissivity of 0.95 (fixed). Unit allows you to log up to 20,000 data points for download and analysis via USB interface.
What's Included:
Hot-wire probe, USB cable, PC interface software, carrying case, AC adapter, and 9V battery.
Product Type Hot-Wire Anemometer
Units ft/min
m/s
mph
km/h
knots
Volume range 0 to 2,542,700 cfm
0 to 72,000 cmm
Volume resolution 0.01 cfm
0.001 cmm
Temperature range (InfraRed) -25 to 999°F
(-32 to 537°C)
Temperature resolution (InfraRed) 0.1° F/° C
Temperature accuracy (InfraRed) ±5.4°F
(±3°C)
InfraRed Temperature Response Time: 0.5 seconds
Distance-to-Target Ratio: 8:1
Emmisivity: 0.95 (Fixed)
Operating conditions 32 to 122°F (0 to 50°C)
10 to 90% RH
Air velocity range 2 to 7874 ft/min
20 mm/s to 40 m/s
Air velocity accuracy ±2%
Display Large, dual backlit LCD
Memory capacity Internal: 9 readings, Min/Max/Avg, data hold
Data Logging 20,000 data points via USB interface
Dimensions 7-1/4" L x 2-3/4" W x 1-9/16" H
(18.4 x 7.0 x 4.0 cm)
Power 9 V battery or AC adapter
Manufacturer number CIH20DL

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $225.00 USD/EACH
Usually ships in 15 days.




Technical Resources
  • 30009_51Manual.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title