Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Data View Datalogger, Temperature/Humidity Datalogger with Graphic Display

SI-23039-10
$216.00 USD/EACH

  • View real time temperature, humidity, and dew point measurements at a glance
  • Relative humidity accuracy of ±2% RH
  • Compact design is ideal for any location
This data logger with graphic display is ideal for monitoring temperature, humidity, and dew point conditions in laboratories, storage facilities, refrigerators, freezers, museums, and more. Unit displays real time temperature, humidity, dew point, logging summary, sample rate, and memory left/used in text format. Measurement trends, with high/low alarm set points, are graphically displayed for monitoring conditions at a glance.

Included software allows you to set the sampling interval (from 1 second to 18 hours, in 1 second increments), set logger ID, disable channels, select US or metric scales, adjust recording mode, and conduct single point offset calibration. Calibration is password protected providing additional data security. Unit is USB compatible allowing you to easily export data to text or Excel® files. Software is compatible with Windows® 98SE, ME, 2000, XP, and above.
What's Included:
software, 6-ft USB cable, and 3 AA batteries.
Product Type Temperature/Humidity Dataloggers
Humidity resolution 0.01% RH
Accuracy: ±2%, from 10 to 90% RH
Display Graphic LCD
Humidity range 0 to 99% RH, noncondensing
Logging intervals 1 second to 18 hours (user selectable)
Memory 43,344 data points
No. of channels Temp: One internal
Humidity: One internal
Power 3 AA batteries (included)
Dimensions 4 in W x 3 in H x 1.5 in D
Manufacturer number DVTH
Model DVTH

Accessories
Qty/Price
Availability

at $7.50 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $175.00 USD/EACH
Usually ships in 9 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title