Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Datalogger Pressure/temp

EW-23037-58
$205.00 USD/EACH

Usually ships in 14 days.
Qty

  • Over/under alarm threshold settings provide added versatility
  • PC software features stop on full, record continuously, and memory rollover modes
  • Compact design fits almost anywhere
These dataloggers are ideal for monitoring conditions in laboratories, pharmaceutical storage and clean rooms, refrigerators, freezers, museums, manufacturing environments and more. Conduct real time data monitoring with required Windows based PC software and interface (order separately below) or export data to text or excel for further analysis. Windowsbased software is compatible with Windows 95 and above and is required to program and run all dataloggers. Minimum system requirements include 8 MB RAM, 2 MB disk space, 800 x 600 resolution, and COM or USB port. Includes CD ROM, LINT interface, and 6-ft cable. All loggers feature custom user identification, visual alarm indication, over/under alarm threshold settings, user selectable recording start, data rollover, unique logger ID, zoom capability, and user-selectable sampling rates.
Product Type Temperature/Pressure Dataloggers
Temp accuracy Temperature: ±1°F (0.5°C) Pressure: ±3 psi
Temp resolution Temperature: 0.1°F (0.5°C) Pressure: 0.15 psi
Temp range Temperature: -40 to 150°F (-40 to 65°C) Pressure: 0 to 500 psi
Display None
Memory 10,750 points for pressure and temperature, and 21,500 points for pressure or temperature
No. of channels Two external
Power one 9 V alkaline or lithium battery (not included)
Dimensions 3 in W x 2.5 in H x 1 in D

Accessories
Qty/Price
Availability

at $58.00 USD/EACH

In stock.

at $20.50 USD/EACH

Usually ships in 14 days.
Battery,lithium
EW-23037-66

at $4.50 USD/EACH

Usually ships in 14 days.
USB Interface
EW-23037-68

at $47.50 USD/EACH

In stock.

at $81.78 USD/EACH

Usually ships in 7 days.
Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 14 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title