Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Datalogger, large display, temperature and humidity

EW-23036-30
$299.00 USD/EACH

  • Large 1-3/8'' tall display can be seen from up to 25 feet away!
  • Up to 32,000 datapoints can be stored in memory
These dataloggers feature high/low alarms, min/max readings, delayed start times, and are °F/C selectable. Download data to your PC via the USB or 9-pin serial port, or use the portable FLASH memory card. Software allows for simple viewing and zooming of logged data in a graphical or tabular (numeric table) format, order seperately. Optional 21CFR11 software meets pharmaceutical requirements including, password protection, electronic signatures, encrypted data in secured files and auditable trails to identify users, date & times and actions taken. Loggers with external temperature measuring capability accept type K thermocouple probes with mini connectors (sold separately).
Product Type Temperature/Humidity Dataloggers
Temp resolution 0.1°
Display 4-digit LCD, 1.375 in high digits
Humidity accuracy ±2%RH
Humidity range 0 to 95% RH
Memory capacity 32,000 data points
No. of inputs One internal temperature and humidity
Power 4 AA batteries
CE Compliance Yes
Dimensions 4 in W x 3 in H x 1.5 in D
Brand Dickson
Manufacturer number TM320
Model TM320

Accessories
Qty/Price
Availability

at $32.00 USD/EACH

Usually ships in 4 days or sooner.

at $89.00 USD/EACH

In stock.

at $199.00 USD/EACH

Usually ships in 3 days.

at $135.00 USD/EACH

Usually ships in 5 days.

at $83.00 USD/EACH

Usually ships in 2 days.
Calibrations
Qty/Price
Availability

at $175.00 USD/EACH
Usually ships in 9 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title