| Product Type |
Davis Vantage Pro2 |
| Barometric pressure range |
26 to 32 in Hg ( 880 to 1080 mbar) |
| Barometric pressure accuracy |
±0.03 in Hg (1.0 mbar) |
| Dew point range |
-105 to 130°F (-76 to 54°C) |
| Temp accuracy (inside) |
1°F (0.5°C) |
| Temp accuracy (outside) |
1°F (0.5°C) |
| Temp range (inside) |
32 to 140°F (0 to 60°C) |
| Temp range (outside) |
-40 to 150 °F (-40 to 65°C) |
| RH range (inside) |
10 to 90% |
| RH range (outside) |
0 to 100% |
| RH accuracy (inside) |
±5% |
| RH accuracy (outside) |
±3% |
| Dew point accuracy |
±3°F (1.5°C) |
| Wind speed range |
2 to 150 mph; 2 to 130 knots; 1 to 67 m/s; 3 to 241 km/hr |
| Wind speed accuracy |
±5% |
| Wind direction range |
0 to 360° |
| Wind direction accuracy |
±3°F (1.5°C) |
| Rain fall range |
0 to 99.99 in |
| Rain fall accuracy |
±4% |
| Time range |
24 hours (12 or 24 hour format) |
| Time accuracy |
8 sec/month |
| Display |
LCD |
| Dimensions |
Display console: 9.5 in W x 6 in H x 1.5 in D Sensor assembly: 8.25 in W x 7.25 in H x 7.75 in D |
| Power |
110 VAC |
| CE Compliance |
Yes |
| Brand |
Davis Instruments |
| Wind chill range |
-110 to 130°F (-79 to 54°C) |
| Wind chill accuracy |
±2°F (1°C) |
| Model |
6152C |
| Manufacturer number |
6152C |