Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Davis Instruments Vantage Pro2 Plus Cabled Weather Station System

EW-86403-11
$895.00 USD/EACH

  • Cabled version perfect for areas with signal interference
  • Barometric pressure
  • Forecast
  • Inside & outside temperature
  • Inside & outside humidity
  • Heat index
  • Dew point
  • Moon phase
  • Record rainfall for minutes, hours, days, month, year and storm
  • Capture rainfall totals for last 24 storms
  • Rain rate for minutes, hours, days and months
  • Wind direction & speed
  • Wind chill
  • Time & date
  • Time of sunrise & sunset
  • Anemometer is detachable for ultimate flexibility — mount with integrated sensor suite as shown, or mount separately using the included 40' (12m) cable
  • Rain bucket is self-emptying for exceptionally accurate readings
  • Wireless integrated sensor suite runs on solar power. Lithium battery provides backup at night and during cloudy, wintry days
  • Temperature and humidity sensors are located inside the radiation protective shield
  • Optional tripod makes installation even easier. Brackets at the base of legs tilt to mount on roof or uneven terrain
  • Frequent update interval — every 2.5 seconds, compared to the 3 to 15 minutes found on other stations
  • Sophisticated forecasting algorithm. Takes wind and temperature into account — not just barometric pressure
  • Over 80 graphs and over 70 alarms available on the console
The Davis Vantage Pro2 weather station has greater accuracy and doubles the transmitting distance of the orginal Vantage Pro. Stations measure and display barometric pressure, indoor and outdoor temperature and humidity, heat index, dew point, wind direction and speed, wind chill, rain fall, time, date, forecasts, moon phase, sunrise, and sunset. Weather messages scroll across the bottom of the digital display for more detailed information.



Vantage Pro2 Plus™ models 86403-11 allow you to read UV index and dose, solar radiation, and evapotranspiration. Use optional repeaters to boost signal strength and transmitting range.

Software for storing (data logging) and analyzing weather patterns available in USB and serial port connection versions, see item number 86403-54 (USB) or 86403-52 (serial port).Models 86403-01 and -11 pass signals to the digital display through a 100-foot cable.

What's included: 100 ft (30 m) cable (connects console to sensor suite), 40 ft (12 m) cable (connects anemometer to sensor suite), console, integrated sensor suite, mounting hardware and AC power adapter.
Available for sale in the United States and Canada only.
Product Type Davis Vantage Pro2
Barometric pressure range 26 to 32 in Hg ( 880 to 1080 mbar)
Barometric pressure accuracy ±0.03 in Hg (1.0 mbar)
Dew point range -105 to 130°F (-76 to 54°C)
Temp accuracy (inside) 1°F (0.5°C)
Temp accuracy (outside) 1°F (0.5°C)
Temp range (inside) 32 to 140°F (0 to 60°C)
Temp range (outside) -40 to 150 °F (-40 to 65°C)
RH range (inside) 10 to 90%
RH range (outside) 0 to 100%
RH accuracy (inside) ±5%
RH accuracy (outside) ±3%
Dew point accuracy ±3°F (1.5°C)
Wind speed range 2 to 150 mph; 2 to 130 knots; 1 to 67 m/s; 3 to 241 km/hr
Wind speed accuracy ±5%
Wind direction range 0 to 360°
Wind direction accuracy ±3°F (1.5°C)
Solar radiation range 0 to 1800 W/m2
Solar radiation accuracy 0.05
Rain fall range 0 to 99.99 in
Rain fall accuracy ±4%
Time range 24 hours (12 or 24 hour format)
Time accuracy 8 sec/month
Display LCD
Dimensions Display console: 9.5 in W x 6 in H x 1.5 in D
Sensor assembly: 8.25 in W x 7.25 in H x 7.75 in D
Power 110 VAC
UV radiation range 0 to 16
CE Compliance Yes
Brand Davis Instruments
Wind chill range -110 to 130°F (-79 to 54°C)
Wind chill accuracy ±2°F (1°C)
Model 6162C
Manufacturer number 6162C

Accessories
Qty/Price
Availability

at $195.00 USD/EACH

Usually ships in 13 days or sooner.

at $250.00 USD/EACH

In stock.

at $160.00 USD/EACH

In stock.

at $350.00 USD/EACH

Usually ships in 13 days or sooner.

at $165.00 USD/EACH

In stock.

at $165.00 USD/EACH

In stock.

at $75.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $255.00 USD/EACH
Usually ships in 17 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title