| Product Type |
Vantage Vue |
| Barometric pressure range |
16.00 to 32.50" Hg 410 to 820 mm Hg 540 to 1100.0 hPa/mb |
| Barometric pressure accuracy |
±0.03" Hg ±0.8 mm Hg ±1.0 hPa/mb (at room termperature) |
| Dew point range |
-105 to 130° F (-76 to 54° C) |
| Temp accuracy |
±1° F (±0.5° C) |
| Temp range |
-40° to 150° (-40° to 65° C) |
| RH range |
0 to 100% RH |
| RH accuracy |
±3% (0 to 90% RH) ±4% (90 to 100% RH) |
| Dew point accuracy |
±3° F typical (±1.5° C) |
| Wind speed range |
2 to 180 mph 2 to 156 knots 1 to 80 m/s 3 to 290 km/h |
| Wind speed accuracy |
±2 mph (2 kts, 3 km/h, 1 m/s) or ±5%, whichever is greater |
| Wind direction range |
0 - 360° |
| Wind direction accuracy |
±3° |
| Rain fall range |
0 to 199.99" (0 to 6553 mm) |
| Rain fall accuracy |
Greater of 4% or 1 tip |
| Time range |
12- or 24-hour format, user selectable |
| Time accuracy |
±8 seconds/month |
| Display |
LCD with backlit LEDs |
| Dimensions |
Console: 7-1/2" W x 5-3/4" H x 4-1/2" (19.0 x 14.6 x 11.4 cm) ISS: 13" W x 5-3/4" H x 13-1/2" D (32.9 x 14.6 x 34.0 cm) |
| Power |
Console: AC power adapter (included) or three C batteries ISS: CR-123 3-Volt lithium cell |
| Brand |
Davis Instruments |
| Wind chill range |
-110° to +135° F (-79° to +57° C) |
| Range |
up to 1000 ft (300 m) LOS 200 to 400 ft (60 to 120 m) through walls |
| Wind chill accuracy |
±2° F typical (±1° C) |
| Manufacturer number |
06250 |