Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Deep-ledge Utility Cart, 4 Shelves

EW-47300-18
$337.00 USD/EACH

  • Built to accommodate oversized items
  • Shelves feature a deep, 2 3/4” lip to contain spills
Enameled steel deck and angle subframe make these trucks very durable. Trucks 47350-00 and -10 have 5" diameter non-marking polyeurethane casters. High-capacity trucks 47350-20 and -30 have 6" molded-on rubber casters. Handle extends 28" above deck.These carts are fabricated from a tough, high-density polyethylene and provide an excellent chemical resistance to most substances, including most acids and bases. The two- and three-shelf carts have been manufactured with Microban®, an antimicrobial product that protects shelves from bacteria, mold, and mildew.
Shelves are smooth and easily wipe clean. The middle shelves of the three- and four-shelf model adjusts at 1” increments. All models come with 5” -dia swivel casters.
Product Type Utility Cart
Dimensions (" W) 21.5
Dimensions (" H) 41
Dimensions (" L) 32.75
No. of shelves 3
Capacity (kg) 181
Capacity (lbs) 400





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title