Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Defenders Stainless Steel Receptacle, 3 1/2 gallon

EW-47580-06
$199.00 USD/EACH

Usually ships in 15 days.
Qty

  • All models are UL and FM listed
Receptacles are non-magnetic and will not carry a charge, and will never rust or corrode. Defenders® step cans comply with OBRA Regulations and OSHA standards for the safe containment of infectious waste. All models are fire safe and self-extinguishing and California State Fire Marshal listed (except model C-47580-06). Square models are standard with poly bag retainer bands that can be used in conjunction with galvanized steel and rigid plastic liners, and also have a piano hinged lid restraint mechanism to protect walls and equipment. Round models come complete with vinyl base rings that protect floors and reduce noise. Replacement plastic liners are also available; order at right.
Product Type Waste Bins
Dimensions 11 in Dia. x 17 in
Dimensions (" H) 17
Material Stainless Steel
Capacity (gal.) 4
Brand Defenders
Manufacturer number ST3.5SSGL
Model ST3.5SSGL

Accessories
Qty/Price
Availability

at $34.00 USD/EACH

Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title