Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Desiccant-Filled Plates; 65-mm diameter; 6/pack

EW-07193-95
$59.00 USD/PACKAGE of 6

Call 1-888-358-4705 for availability.
Qty

  • Silica gel-filled poylystyrene plates
Replace bulk desiccant with these silica gel-filled plates. The clear polystyrene plates let you visually inspect for color changes from blue to pink as it absorbs moisture. Regenerate desiccant by heating plates in a 122°F (50°C) oven overnight. Plates are individually sealed.
Product Type Desiccants
Exterior Dimensions (" H) 0.55
Exterior Dimensions (" D) 3.9
Diameter 2.56" (65 mm)
Plate size 65 mm
Brand Bel-Art
Manufacturer number 42048-8065





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title