Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Dialysis Tubing Closure, Blue; max sealing width 70 mm; pack of 10.

EW-02899-77
$89.00 USD/PACKAGE

Usually ships in 6 days.
Qty

  • The most convenient method for sealing dialysis tubing without the risk of leaking
  • Easy to open and reseal
Three types of closures are available: weighted, magnetic weighted, and plain tubing closures.Available in several colors for easy sample identification. Select closures with a sealing width 4 to 10 mm longer than the flat width of the dialysis tubing.
Product Type Dialysis Tubing Closures
Tubing sealing width (mm) 70
Color Blue
Qty/pk 10
Manufacturer number 142174





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title