Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Digi-Sense 12 Channel Scanning Benchtop Thermometer, 230 VAC

EW-92000-05
$1,807.95 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Store and recall up to 4680 sets of readings with time and date
  • Automatically or manually display, record and output temperature readings
  • Field calibrate each probe separately—achieve accuracies of ±0.1% of reading!
  • Bidirectional RS-232 for setup or PC datalogging
  • Graph in real time—use new CD-ROM software (included)
  • Includes a real-time clock, nonvolatile memory, and parallel printer output

  • Scan and log up to 12 thermocouple inputs from any combination of J, K, T, E, N, B, R, and S thermocouple probes.
  • Thermocouple type is individually selectable per channel.
  • Datalogging feature automatically stores up to 4680 sets of readings.
  • Download readings or stored data to your computer. Link up to 8 units together to expand channel capacity.
  • Sequentially captures temperature data, allowing you to monitor and record process variations-ideal for statistical process control.
  • Easy-to-use front panel MENU key lets you program datalogging and print intervals, scan rate, date and time, temperature scale (degF, degC, K, or degR), resolution (0.1 or 1deg), channels displayed, thermocouple type, and data output parameters.
  • Each channel features HOLD, STORE, MAX and MIN (measur
When simultaneous monitoring of temperatures during different process steps or phases is critical, these new 12-channel scanning thermometers are ideal. Wall mount unit is ideal for permanent installation and continuous monitoring of your processes. Benchtop unit accepts most any power source giving you great flexibility as to where and when it may be used. Both models function as a clatalogger-store data in the non-volatile memory and later download to your printer or PC. Link both models in series to expand the number of channels you can scan. Each of the 12 thermocouple inputs are programmable to scan from every four seconds to hourly.
Product Type Thermocouple meter
Resolution 0.1°/1° selectable up to 999.9°; 1° above 1000°; autorange to 1° below -150°C
Accuracy J, K, T, E, N: ±0.1% of reading, ±0.5°C (±0.8°F) above -150°C; ±0.25% of reading, ±1°C (±2°F) below -150°C; R, S, B: ±0.1% of reading, ±2°C (±4°F)
Min temperature (º F) -418
Min temperature (º C) 3272
Max temperature (º F) -250
Max temperature (º C) 1800
Temp range Type J: -392 to 1832°F (-200 to 1000°C)
Type K: -418 to 2501°F (-250 to 1372°C)
Type T: -418 to 752°F (-250 to 400°C)
Type E: -418 to 1832°F (-250 to 1000°C)
Type N: -418 to 2372°F (-250 to 1300°C)
Ty
Display 12-character alphanumeric LCD
Power 230 VAC, 50/60 Hz
Dimensions 8.5 in L x 10.5 in W x 3.5 in H
Brand Digi-Sense
Model 01X339304
Manufacturer number 01X339304

Accessories
Qty/Price
Availability

at $27.78 USD/EACH

Call 1-888-358-4705 for availability.

at $13.20 USD/EACH

Call 1-888-358-4705 for availability.

at $65.56 USD/EACH

Call 1-888-358-4705 for availability.

at $65.56 USD/EACH

Call 1-888-358-4705 for availability.

at $9.50 USD/EACH

Usually ships in 4 days.

at $39.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $190.00 USD/EACH
Usually ships in 8 days.

at $1,200.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title