Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Digi-Sense 1-Zone benchtop dual display temperature control, type T input, 120V, 15 amps

EW-36225-63
$625.00 USD/EACH

Usually ships in 14 days.
Qty

  • Perfect for basic temperature control applications
  • Models available for type J, K, or T thermocouples or RTD probes
These temperature controllers display both the setpoint and process temperature and features modern control technology that produces greater temperature stability. The Auto-tune feature minimizes setpoint overshoot and features the ability to learn your process producing greater stability. Changing your setpoint is easily done with the interface keys. The controller can also perform ramp rate operations to allow the user to slowly raise the process temperature. The controller also features an audible alarm output, temperature selectable and one panel mounted receptacle that accept a three-prong plug. Select from models for types J, K, or T thermocouples with miniconnectors, or 100 ohm platinum RTD probes. This unit comes with a lattice support bracket, which is ideal for mounting to maximize space.
What's Included:
6’ detachable power cord and a lattice support bracket
Product Type Temperature control, benchtop
Control input (thermocouple) Yes
Control output 1 SSR
Control output SSR
Min temperature (º C) -18
Max temperature (º C) 65
Min temperature (º F) 0
Max temperature (º F) 149
Dimensions (" W) 8
Dimensions (" H) 3-3/8
Dimensions (" D) 6
Display LED
DIN size 1/16"
Resolution 1°, 1.0° or 1.00°
Accuracy 0.1% of span, ±1.0°F/°C
Brand Digi-Sense
Manufacturer number 104A 3622563
Power (VAC) 120

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 7 days.

at $160.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title