| Product Type |
Temperature control |
| Control input (thermocouple) |
Yes |
| Control input (RTD) |
Yes |
| Control input (Thermistor) |
Yes |
| Control output 1 |
power receptacle rated for 115/230 VAC 15 A max |
| Control output 2 |
Relay: SPDT rated from 230 VAC 2 A max; resistive |
| Alarm output |
Yes |
| Communication output |
RS-232 |
| Control output |
power receptacle rated for 115/230 VAC 15 A max |
| Min temperature (º C) |
0 |
| Max temperature (º C) |
40 |
| Min temperature (º F) |
32 |
| Max temperature (º F) |
104 |
| Dimensions (" W) |
7-1/4 |
| Dimensions (" H) |
3-3/4 |
| Dimensions (" D) |
10 |
| Display |
vacuum fluorescent two lines 16-character alphanumerics 3/16"H each |
| Resolution |
0.1°; 1° above 999.9° and below -99.9° |
| Accuracy |
Types J, K, T, E, N: ±0.1% reading and ±0.7°F (0.4°C) above -248°F (-100°C) ±0.1% reading and ±2°F (1°C) below -248°F (-100°C) Types B, R, S: ±0.1% reading and ±1.8°F (1° |
| Brand |
Digi-Sense |
| Model |
CPTEMCTPDLX01 |
| Manufacturer number |
CPTEMCTPDLX01 |
| Power (VAC) |
115 |