Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Digi-Sense Calibrated Jumbo Refrigerator/Freezer Thermometer, wire probe

Item# EW-94460-88

$66.75 USD/EACH
$53.40 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Alarm provides alert when temperature rises above or falls below a set point.
  • Product is factory calibrated at -30 and +50, accuracy is based on this range
  • Glass bottle probe are sealed and filled with unique nontoxic glycol solution.
Thermometer is designed for monitoring freezers, water baths, heating blocks, incubators, refrigerators and other general-purpose applications. Display simultaneously shows maximum, minimum, and current probe temperatures. Min/max monitors high/low readings for any time period. Alarm is programmable in 1° increments. The 10-ft (3 m) micro-cable with solid-state probe permits doors to close on it.
Model 94460-88 is designed for general-purpose applications.
What's Included:
NIST-traceable calibration report supplied by the manufacture, Velcro® and magnetic strips, and one AAA alkaline battery.
Product Type Digital Indicator
Max temperature (º C) 50
Min temperature (º F) -40
Max temperature (º F) 122
Min temperature (º C) -40
Accuracy (º F) ±0.5°
Accuracy (º C) ±0.5°
Dimensions (" H) 4.25
Dimensions (" W) 2.75
Dimensions (" D) 0.75
Alarm Yes
Probe dimensions 0.875 in L x 0.1875 in OD with 10-ft cable
Display LCD, single display, 0.5 in H
Probe (Remote) Yes
Resolution 0.1°
Model 4727DS
Qty/ea 1
Manufacturer number 4727DS
Brand Digi-Sense
Power 1 AA battery (included)

Accessories
Qty/Price
Availability

at $24.75 $19.80 USD/PACKAGE of 12

In stock.
Calibrations
Qty/Price
Availability

at $65.50 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      The product description states that a NIST-traceable calibration certificate is included, but then Cole-Parmer is offering to sell me a second calibration certificate when I check out? Is this understanding correct?
      Asked on 10/3/2012 by Austin

      1 answer

      • STAFF EXPERT

        A:

        The calibration offered by Cole Parmer is really for recalibration in a years' time. However there are some situations in which a customer might prefer the calibration report generated by Innocal, as it is a detailed long form report; also calibration to ISO17025 is available through Cole Parmer as well, if that is of interest.

        Answered on 10/3/2012 by Jon from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought